40Cal Ct&Pt SC Kit: 5X
Mfr # AFSC-CL4K-5X
Zoro # G411168815
product price: $1,379.99
/ea
Free Shipping & Returns
Key Features
Series
Feature 40 cal/cm²
Includes Hood
Yes
Maximum Waist Size
61 in
Visor Visibility Type
Anti-Fog Clear Gray
Includes Carrying Bag
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFSC-CL4K-5X
Zoro #
G411168815
UPC #
696812114280
Country of Origin
United States
Dimensions
Maximum Waist Size
61 in
Maximum Chest Size
62 in
Tag Size
5XL
Size
5X
Minimum Chest Size
58 in
Minimum Waist Size
58 in
Details
Series
Feature 40 cal/cm²
Includes Hood
Yes
Visor Visibility Type
Anti-Fog Clear Gray
Includes Carrying Bag
Yes
Arc Rating (cal/cm²)
40 cal/cm²
Closure Type
FR Hook and Loop
Inseam
32 in
Includes Safety Glasses
Yes
Item
Coat/Pant Kit - Arc Flash Storage Canister
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Includes Face Shield
Yes
Clothing Included
Coat, Pants
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Headwear Included
Arc Flash Hood, Class E Hard Hat
Arc Flash PPE Category
4
Included Hood Type
Standard
Will Fit Over Boots
Yes
ATPV Rating
40 cal/cm²
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.