40Cal FR Treated Hood Snap w/VentSys and Light

  • Mfr # HRC4-AFH-HVS-GS-HL

  • Zoro # G213117530


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Color
Khaki
Arc Flash PPE Category
4
Includes
Hood Vent System, Hood Light
Window Coating
Anti-Fog, Anti-Scratch Resistant
ATPV Rating
40 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRC4-AFH-HVS-GS-HL
Zoro #
G213117530
UPC #
696812160096
Country of Origin
United States

Dimensions

Size
One Size

Details

Item
Arc Flash Hood with Vent System and Light
Color
Khaki
Arc Flash PPE Category
4
Includes
Hood Vent System, Hood Light
Window Coating
Anti-Fog, Anti-Scratch Resistant
ATPV Rating
40 cal/cm²
Ventilated
Yes
Standards
ANSI/ISEA 125 Level 2, ASTM F1506, NFPA 70E, OSHA, CSA Z462
Hood Window Type
Standard
Material
FR Treated Cotton
Window Material
TCG Series Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.