40Cal LongCt/Leg Kit: L
Mfr # CL4LCK-L
Zoro # G711169550
product price: $1,208.99
/ea
Free Shipping & Returns
Key Features
Arc Flash PPE Category
4
Size
L
Includes Carrying Bag
Yes
Includes Face Shield
Yes
Includes Safety Glasses
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL4LCK-L
Zoro #
G711169550
UPC #
696812025210
Country of Origin
United States
Dimensions
Size
L
Minimum Chest Size
43 in
Tag Size
L
Maximum Chest Size
47 in
Details
Arc Flash PPE Category
4
Includes Carrying Bag
Yes
Includes Face Shield
Yes
Includes Safety Glasses
Yes
Will Fit Over Boots
Yes
Headwear Included
Arc Flash Hood, Class E Hard Hat
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Included Hood Type
Standard
Inseam
32 in
Includes Hood
Yes
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Clothing Included
Long Coat, Leggings
Visor Visibility Type
Anti-Fog Clear Gray
Item
Long Coat/Legging Kit - Standard Duffle Bag
Arc Rating (cal/cm²)
40 cal/cm²
Series
Feature 40 cal/cm²
Closure Type
FR Hook and Loop
ATPV Rating
40 cal/cm²
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.