40Cal LongCt/Leg Kit w/Vent: 2X
Mfr # CL4LCKV-2X
Zoro # G311169424
product price: $1,799.99
/ea
Free Shipping & Returns
Key Features
ATPV Rating
40 cal/cm²
Arc Flash PPE Category
4
Minimum Chest Size
49 in
Includes Carrying Bag
Yes
Includes Face Shield
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL4LCKV-2X
Zoro #
G311169424
UPC #
696812149886
Country of Origin
United States
Dimensions
Minimum Chest Size
49 in
Maximum Chest Size
53 in
Size
2X
Tag Size
2XL
Details
ATPV Rating
40 cal/cm²
Arc Flash PPE Category
4
Includes Carrying Bag
Yes
Includes Face Shield
Yes
Headwear Included
Arc Flash Hood, Class E Hard Hat
Series
Feature 40 cal/cm²
Item
Long Coat/Legging Kit - Standard Duffle Bag w/ Vent Fan
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Arc Rating (cal/cm²)
40 cal/cm²
Included Hood Type
Standard
Includes Safety Glasses
Yes
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Will Fit Over Boots
Yes
Includes Hood
Yes
Inseam
32 in
Closure Type
FR Hook and Loop
Visor Visibility Type
Anti-Fog Clear Gray
Clothing Included
Long Coat, Leggings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.