40Cal LongCt/Leg Kit w/Vent: M
Mfr # CL4LCKV-M
Zoro # G211169340
product price: $1,730.99
/ea
Free Shipping & Returns
Key Features
Tag Size
M
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Includes Hood
Yes
Arc Rating (cal/cm²)
40 cal/cm²
Will Fit Over Boots
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL4LCKV-M
Zoro #
G211169340
UPC #
696812150080
Country of Origin
United States
Dimensions
Tag Size
M
Maximum Chest Size
44 in
Size
M
Minimum Chest Size
40 in
Details
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Includes Hood
Yes
Arc Rating (cal/cm²)
40 cal/cm²
Item
Long Coat/Legging Kit - Standard Duffle Bag w/ Vent Fan
Will Fit Over Boots
Yes
ATPV Rating
40 cal/cm²
Series
Feature 40 cal/cm²
Includes Safety Glasses
Yes
Closure Type
FR Hook and Loop
Inseam
32 in
Includes Face Shield
Yes
Visor Visibility Type
Anti-Fog Clear Gray
Arc Flash PPE Category
4
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Headwear Included
Arc Flash Hood, Class E Hard Hat
Includes Carrying Bag
Yes
Clothing Included
Long Coat, Leggings
Included Hood Type
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.