Zoro Homepage

40Cal LongCt/Leg Kit w/Vent: S

  • Mfr # CL4LCKV-S

  • Zoro # G211169319


product price: $1,730.99
/ea
Free Shipping & Returns

Key Features

Arc Rating (cal/cm²)
40 cal/cm²
Clothing Included
Long Coat, Leggings
Visor Visibility Type
Anti-Fog Clear Gray
Will Fit Over Boots
Yes
Series
Feature 40 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL4LCKV-S
Zoro #
G211169319
UPC #
696812150127
Country of Origin
United States

Dimensions

Maximum Chest Size
41 in
Size
S
Tag Size
S
Minimum Chest Size
37 in

Details

Arc Rating (cal/cm²)
40 cal/cm²
Clothing Included
Long Coat, Leggings
Visor Visibility Type
Anti-Fog Clear Gray
Will Fit Over Boots
Yes
Series
Feature 40 cal/cm²
Includes Hood
Yes
Included Hood Type
Standard
Closure Type
FR Hook and Loop
Item
Long Coat/Legging Kit - Standard Duffle Bag w/ Vent Fan
Includes Face Shield
Yes
Headwear Included
Arc Flash Hood, Class E Hard Hat
Includes Carrying Bag
Yes
Inseam
32 in
ATPV Rating
40 cal/cm²
Arc Flash PPE Category
4
Includes Safety Glasses
Yes
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.