Zoro Homepage

40Cal ULT w/Vent/Clear Lens

  • Mfr # CUL40-AFH-V-G

  • Zoro # G711212829


product price: $1,468.99
/ea
Free Shipping & Returns

Key Features

Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Arc Rating (cal/cm²)
40 cal/cm²
Includes Face Shield
No
Arc Flash PPE Category
4
ATPV Rating
40 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUL40-AFH-V-G
Zoro #
G711212829
UPC #
696812137609
Country of Origin
United States

Dimensions

Tag Size
One Size
Size
One Size

Details

Item
Arc Flash Hood w/ Vent Fan Gray
Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Arc Rating (cal/cm²)
40 cal/cm²
Includes Face Shield
No
Arc Flash PPE Category
4
ATPV Rating
40 cal/cm²
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Included Hood Type
Standard
Headwear Included
Arc Flash Hood
Closure Type
Hook and Loop
Visor Visibility Type
PureView Clear
Includes Hood
Yes
Color
Gray
Series
UltraLite 40 cal/cm²
Includes Safety Glasses
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.