Zoro Homepage

40CalULT 49 LongCt Kit: XL

  • Mfr # CUL40LCK-XL

  • Zoro # G211168923


product price: $1,821.99
/ea
Free Shipping & Returns

Key Features

Maximum Waist Size
46 in
Clothing Included
Long Coat, Leggings
Arc Flash PPE Category
4
Will Fit Over Boots
Yes
Includes Face Shield
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUL40LCK-XL
Zoro #
G211168923
UPC #
696812084347
Country of Origin
United States

Dimensions

Maximum Waist Size
46 in
Tag Size
XL
Size
XL
Minimum Chest Size
48 in
Minimum Waist Size
44 in
Maximum Chest Size
50 in

Details

Clothing Included
Long Coat, Leggings
Arc Flash PPE Category
4
Will Fit Over Boots
Yes
Includes Face Shield
Yes
Includes Hood
Yes
Included Hood Type
Standard
Includes Safety Glasses
Yes
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Closure Type
Hook and Loop
Item
Long Coat/Legging Kit - Standard Duffle Bag
Visor Visibility Type
PureView Clear
Includes Carrying Bag
Yes
ATPV Rating
40 cal/cm²
Arc Rating (cal/cm²)
40 cal/cm²
Series
UltraLite 40 cal/cm²
Inseam
32 in
Headwear Included
Arc Flash Hood, Class E Hard Hat
Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.