40CalULT 49 LongCt w/Lift Front and Vent Kit: 3X
Mfr # CUL40LCKLFV-3X
Zoro # G711169703
product price: $2,790.99
/ea
Free Shipping & Returns
Key Features
Minimum Waist Size
52 in
Includes Hood
Yes
Visor Visibility Type
PureView Clear
Headwear Included
Arc Flash Hood, Class E Hard Hat
Clothing Included
Long Coat, Leggings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUL40LCKLFV-3X
Zoro #
G711169703
UPC #
696812146649
Country of Origin
United States
Dimensions
Minimum Waist Size
52 in
Maximum Waist Size
54 in
Size
3X
Tag Size
3XL
Minimum Chest Size
56 in
Maximum Chest Size
58 in
Details
Includes Hood
Yes
Visor Visibility Type
PureView Clear
Headwear Included
Arc Flash Hood, Class E Hard Hat
Clothing Included
Long Coat, Leggings
Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Includes Safety Glasses
Yes
Arc Rating (cal/cm²)
40 cal/cm²
Will Fit Over Boots
Yes
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Arc Flash PPE Category
4
ATPV Rating
40 cal/cm²
Item
Long Coat/Legging Kit - Standard Duffle Bag w/ Lift Front Hood and Vent Fan
Series
UltraLite 40 cal/cm²
Included Hood Type
Lift Front
Includes Face Shield
Yes
Inseam
32 in
Includes Carrying Bag
Yes
Closure Type
Hook and Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.