Zoro Homepage

40CalULT 49 LongCt w/Lift Front and Vent Kit: M

  • Mfr # CUL40LCKLFV-M

  • Zoro # G311169448


product price: $2,639.99
/ea
Free Shipping & Returns

Key Features

Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Minimum Waist Size
36 in
Tag Size
M
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUL40LCKLFV-M
Zoro #
G311169448
UPC #
696812146731
Country of Origin
United States

Dimensions

Minimum Waist Size
36 in
Tag Size
M
Size
M
Maximum Chest Size
42 in
Maximum Waist Size
38 in
Minimum Chest Size
40 in

Details

Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Inseam
32 in
Visor Visibility Type
PureView Clear
Includes Face Shield
Yes
Headwear Included
Arc Flash Hood, Class E Hard Hat
Included Hood Type
Lift Front
Includes Safety Glasses
Yes
Will Fit Over Boots
Yes
Closure Type
Hook and Loop
Includes Carrying Bag
Yes
Series
UltraLite 40 cal/cm²
ATPV Rating
40 cal/cm²
Arc Rating (cal/cm²)
40 cal/cm²
Includes Hood
Yes
Arc Flash PPE Category
4
Clothing Included
Long Coat, Leggings
Item
Long Coat/Legging Kit - Standard Duffle Bag w/ Lift Front Hood and Vent Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.