Zoro Homepage

40CalULT 49 LongCt w/Lift Front Kit: 4X

  • Mfr # CUL40LCKLF-4X

  • Zoro # G011168772


product price: $2,305.99
/ea
Free Shipping & Returns

Key Features

Headwear Included
Arc Flash Hood, Class E Hard Hat
Clothing Included
Long Coat, Leggings
Maximum Waist Size
58 in
ATPV Rating
40 cal/cm²
Will Fit Over Boots
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUL40LCKLF-4X
Zoro #
G011168772
UPC #
696812143693
Country of Origin
United States

Dimensions

Maximum Waist Size
58 in
Minimum Chest Size
60 in
Maximum Chest Size
62 in
Size
4X
Minimum Waist Size
56 in
Tag Size
4XL

Details

Headwear Included
Arc Flash Hood, Class E Hard Hat
Clothing Included
Long Coat, Leggings
ATPV Rating
40 cal/cm²
Will Fit Over Boots
Yes
Included Hood Type
Lift Front
Includes Safety Glasses
Yes
Arc Rating (cal/cm²)
40 cal/cm²
Series
UltraLite 40 cal/cm²
Includes Carrying Bag
Yes
Visor Visibility Type
PureView Clear
Item
Long Coat/Legging Kit - Standard Duffle Bag w/ Lift Front Hood
Closure Type
Hook and Loop
Includes Face Shield
Yes
Inseam
32 in
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Arc Flash PPE Category
4
Includes Hood
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.