40CalULT Coat/OvPant Kit: S
Mfr # CUL40COPK-S
Zoro # G111166012
product price: $1,871.99
/ea
Free Shipping & Returns
Key Features
Includes Safety Glasses
Yes
Minimum Chest Size
36 in
Maximum Chest Size
38 in
Visor Visibility Type
PureView Clear
Clothing Included
Coat, Over Pant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUL40COPK-S
Zoro #
G111166012
UPC #
696812083838
Country of Origin
United States
Dimensions
Minimum Chest Size
36 in
Maximum Chest Size
38 in
Tag Size
S
Minimum Waist Size
32 in
Size
S
Maximum Waist Size
34 in
Details
Includes Safety Glasses
Yes
Visor Visibility Type
PureView Clear
Clothing Included
Coat, Over Pant
Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Closure Type
Hook and Loop
Item
Coat/Over Pant Kit - Standard Duffle Bag
Series
UltraLite 40 cal/cm²
Includes Carrying Bag
Yes
Will Fit Over Boots
Yes
Includes Hood
Yes
Arc Rating (cal/cm²)
40 cal/cm²
ATPV Rating
40 cal/cm²
Inseam
32 in
Headwear Included
Arc Flash Hood, Class E Hard Hat
Includes Face Shield
Yes
Arc Flash PPE Category
4
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Included Hood Type
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.