Zoro Homepage

40CalULT Coat/OvPant w/Vent Kit: 2X

  • Mfr # CUL40COPKV-2X

  • Zoro # G311166065


product price: $2,625.99
/ea
Free Shipping & Returns

Key Features

Size
2X
ATPV Rating
40 cal/cm²
Arc Flash PPE Category
4
Will Fit Over Boots
Yes
Included Hood Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUL40COPKV-2X
Zoro #
G311166065
UPC #
696812140098
Country of Origin
United States

Dimensions

Size
2X
Minimum Chest Size
52 in
Minimum Waist Size
48 in
Maximum Chest Size
54 in
Tag Size
2XL
Maximum Waist Size
50 in

Details

ATPV Rating
40 cal/cm²
Arc Flash PPE Category
4
Will Fit Over Boots
Yes
Included Hood Type
Standard
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Headwear Included
Arc Flash Hood, Class E Hard Hat
Includes Carrying Bag
Yes
Closure Type
Hook and Loop
Item
Coat/Over Pant Kit - Standard Duffle Bag w/ Vent Fan
Includes Safety Glasses
Yes
Series
UltraLite 40 cal/cm²
Inseam
32 in
Clothing Included
Coat, Over Pant
Arc Rating (cal/cm²)
40 cal/cm²
Visor Visibility Type
PureView Clear
Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Includes Hood
Yes
Includes Face Shield
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.