Zoro Homepage

40CalULT Ct&Pt w/Lift Front and Vent Kit: 5X

  • Mfr # CUL40KLFV-5X

  • Zoro # G311169011


product price: $3,191.99
/ea
Free Shipping & Returns

Key Features

Includes Safety Glasses
Yes
Tag Size
5XL
Visor Visibility Type
PureView Clear
Arc Rating (cal/cm²)
40 cal/cm²
ATPV Rating
40 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUL40KLFV-5X
Zoro #
G311169011
UPC #
696812146410
Country of Origin
United States

Dimensions

Tag Size
5XL
Minimum Chest Size
64 in
Minimum Waist Size
60 in
Maximum Waist Size
62 in
Maximum Chest Size
66 in
Size
5X

Details

Item
Coat/Pant Kit - Standard Duffle Bag w/ Lift Front Hood and Vent Fan
Includes Safety Glasses
Yes
Visor Visibility Type
PureView Clear
Arc Rating (cal/cm²)
40 cal/cm²
ATPV Rating
40 cal/cm²
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Will Fit Over Boots
Yes
Includes Carrying Bag
Yes
Clothing Included
Coat, Pants
Included Hood Type
Lift Front
Closure Type
Hook and Loop
Inseam
32 in
Series
UltraLite 40 cal/cm²
Includes Hood
Yes
Headwear Included
Arc Flash Hood, Class E Hard Hat
Arc Flash PPE Category
4
Includes Face Shield
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.