Zoro Homepage

40CalULT Ct&Pt w/Lift Front and Vent Kit: S

  • Mfr # CUL40KLFV-S

  • Zoro # G711168928


product price: $2,796.99
/ea
Free Shipping & Returns

Key Features

Maximum Chest Size
38 in
Minimum Chest Size
36 in
Will Fit Over Boots
Yes
Arc Rating (cal/cm²)
40 cal/cm²
Maximum Waist Size
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUL40KLFV-S
Zoro #
G711168928
UPC #
696812146533
Country of Origin
United States

Dimensions

Maximum Chest Size
38 in
Minimum Chest Size
36 in
Maximum Waist Size
34 in
Minimum Waist Size
32 in
Tag Size
S
Size
S

Details

Will Fit Over Boots
Yes
Arc Rating (cal/cm²)
40 cal/cm²
Clothing Included
Coat, Pants
Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
ATPV Rating
40 cal/cm²
Includes Carrying Bag
Yes
Visor Visibility Type
PureView Clear
Includes Hood
Yes
Includes Face Shield
Yes
Included Hood Type
Lift Front
Closure Type
Hook and Loop
Inseam
32 in
Arc Flash PPE Category
4
Item
Coat/Pant Kit - Standard Duffle Bag w/ Lift Front Hood and Vent Fan
Series
UltraLite 40 cal/cm²
Headwear Included
Arc Flash Hood, Class E Hard Hat
Includes Safety Glasses
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.