Zoro Homepage

40CalULT Ct&Pt w/Lift Front and Vent Kit: XL

  • Mfr # CUL40KLFV-XL

  • Zoro # G611169254


product price: $2,796.99
/ea
Free Shipping & Returns

Key Features

Minimum Waist Size
44 in
ATPV Rating
40 cal/cm²
Included Hood Type
Lift Front
Arc Rating (cal/cm²)
40 cal/cm²
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUL40KLFV-XL
Zoro #
G611169254
UPC #
696812146571
Country of Origin
United States

Dimensions

Minimum Waist Size
44 in
Maximum Chest Size
50 in
Tag Size
XL
Minimum Chest Size
48 in
Maximum Waist Size
46 in
Size
XL

Details

ATPV Rating
40 cal/cm²
Included Hood Type
Lift Front
Arc Rating (cal/cm²)
40 cal/cm²
Arc Flash PPE Category
4
Will Fit Over Boots
Yes
Includes Carrying Bag
Yes
Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Headwear Included
Arc Flash Hood, Class E Hard Hat
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Visor Visibility Type
PureView Clear
Includes Safety Glasses
Yes
Series
UltraLite 40 cal/cm²
Includes Hood
Yes
Clothing Included
Coat, Pants
Item
Coat/Pant Kit - Standard Duffle Bag w/ Lift Front Hood and Vent Fan
Closure Type
Hook and Loop
Includes Face Shield
Yes
Inseam
32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.