Zoro Homepage

40CalULT Ct&Pt w/Lift Front Kit: 2X

  • Mfr # CUL40KLF-2X

  • Zoro # G211169968


product price: $2,312.99
/ea
Free Shipping & Returns

Key Features

Clothing Included
Coat, Pants
Includes Carrying Bag
Yes
ATPV Rating
40 cal/cm²
Arc Flash PPE Category
4
Series
UltraLite 40 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUL40KLF-2X
Zoro #
G211169968
UPC #
696812143310
Country of Origin
United States

Dimensions

Minimum Chest Size
52 in
Size
2X
Maximum Chest Size
54 in
Maximum Waist Size
50 in
Minimum Waist Size
48 in
Tag Size
2XL

Details

Clothing Included
Coat, Pants
Item
Coat/Pant Kit - Standard Duffle Bag w/ Lift Front Hood
Includes Carrying Bag
Yes
ATPV Rating
40 cal/cm²
Arc Flash PPE Category
4
Series
UltraLite 40 cal/cm²
Visor Visibility Type
PureView Clear
Will Fit Over Boots
Yes
Closure Type
Hook and Loop
Included Hood Type
Lift Front
Inseam
32 in
Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Includes Face Shield
Yes
Headwear Included
Arc Flash Hood, Class E Hard Hat
Arc Rating (cal/cm²)
40 cal/cm²
Includes Safety Glasses
Yes
Includes Hood
Yes
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.