Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40CalULT Ct&Pt w/Lift Front Kit: M

  • Mfr # CUL40KLF-M

  • Zoro # G411169980


product price: $2,154.99
/ea
Free Shipping & Returns

Key Features

Arc Flash PPE Category
4
Minimum Waist Size
36 in
Includes Carrying Bag
Yes
Maximum Chest Size
42 in
Arc Rating (cal/cm²)
40 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CUL40KLF-M
Zoro #
G411169980
UPC #
696812143518
Country of Origin
United States

Dimensions

Minimum Waist Size
36 in
Maximum Chest Size
42 in
Maximum Waist Size
38 in
Tag Size
M
Size
M
Minimum Chest Size
40 in

Details

Arc Flash PPE Category
4
Includes Carrying Bag
Yes
Arc Rating (cal/cm²)
40 cal/cm²
Item
Coat/Pant Kit - Standard Duffle Bag w/ Lift Front Hood
Will Fit Over Boots
Yes
Visor Visibility Type
PureView Clear
Includes Hood
Yes
Included Hood Type
Lift Front
Clothing Included
Coat, Pants
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Closure Type
Hook and Loop
Headwear Included
Arc Flash Hood, Class E Hard Hat
Includes Face Shield
Yes
Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
ATPV Rating
40 cal/cm²
Includes Safety Glasses
Yes
Inseam
32 in
Series
UltraLite 40 cal/cm²

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.