40CalULT Ct&Pt w/Lift Front Kit: S
Mfr # CUL40KLF-S
Zoro # G211169265
product price: $2,154.99
/ea
Free Shipping & Returns
Key Features
Minimum Waist Size
32 in
Includes Face Shield
Yes
Headwear Included
Arc Flash Hood, Class E Hard Hat
ATPV Rating
40 cal/cm²
Clothing Included
Coat, Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUL40KLF-S
Zoro #
G211169265
UPC #
696812143556
Country of Origin
United States
Dimensions
Minimum Waist Size
32 in
Tag Size
S
Maximum Chest Size
38 in
Minimum Chest Size
36 in
Size
S
Maximum Waist Size
34 in
Details
Includes Face Shield
Yes
Headwear Included
Arc Flash Hood, Class E Hard Hat
ATPV Rating
40 cal/cm²
Clothing Included
Coat, Pants
Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Included Hood Type
Lift Front
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Will Fit Over Boots
Yes
Closure Type
Hook and Loop
Arc Rating (cal/cm²)
40 cal/cm²
Arc Flash PPE Category
4
Series
UltraLite 40 cal/cm²
Item
Coat/Pant Kit - Standard Duffle Bag w/ Lift Front Hood
Includes Hood
Yes
Visor Visibility Type
PureView Clear
Inseam
32 in
Includes Carrying Bag
Yes
Includes Safety Glasses
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.