Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40CalULT Ct&Pt w/Lift Front Kit: XL

  • Mfr # CUL40KLF-XL

  • Zoro # G311169028


product price: $2,154.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Visor Visibility Type
PureView Clear
Includes Safety Glasses
Yes
Includes Face Shield
Yes
Arc Rating (cal/cm²)
40 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CUL40KLF-XL
Zoro #
G311169028
UPC #
696812143594
Country of Origin
United States

Dimensions

Size
XL
Minimum Chest Size
48 in
Maximum Waist Size
46 in
Tag Size
XL
Minimum Waist Size
44 in
Maximum Chest Size
50 in

Details

Visor Visibility Type
PureView Clear
Includes Safety Glasses
Yes
Includes Face Shield
Yes
Arc Rating (cal/cm²)
40 cal/cm²
Clothing Included
Coat, Pants
ATPV Rating
40 cal/cm²
Inseam
32 in
Series
UltraLite 40 cal/cm²
Item
Coat/Pant Kit - Standard Duffle Bag w/ Lift Front Hood
Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Includes Carrying Bag
Yes
Headwear Included
Arc Flash Hood, Class E Hard Hat
Arc Flash PPE Category
4
Includes Hood
Yes
Will Fit Over Boots
Yes
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Included Hood Type
Lift Front
Closure Type
Hook and Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.