40CalULT Ventilation Unit
Mfr # CUL40-VENT
Zoro # G411212822
product price: $655.99
/ea
Free Shipping & Returns
Key Features
ATPV Rating
40 cal/cm²
Size
One Size
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Series
UltraLite 40 cal/cm²
Arc Flash PPE Category
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUL40-VENT
Zoro #
G411212822
UPC #
696812082428
Country of Origin
United States
Dimensions
Size
One Size
Tag Size
One Size
Details
ATPV Rating
40 cal/cm²
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Series
UltraLite 40 cal/cm²
Arc Flash PPE Category
4
Includes Hood
No
Item
UltraLite Vent Fan System
Closure Type
Hook and Loop
Includes Safety Glasses
No
Includes Face Shield
No
Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.