Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4MM T-Handle Hex Wrench

  • Mfr # IHK-4M

  • Zoro # G611172445


product price: $39.15
/ea

Key Features

Insulated / Uninsulated
Insulated
Finish
Double Layer Insulation
Handle Length
6 in
Number of Pieces
1
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IHK-4M
Zoro #
G611172445
UPC #
696812005403
Country of Origin
United States

Dimensions

Handle Length
6 in
Tip Size
4 mm

Details

Insulated / Uninsulated
Insulated
Finish
Double Layer Insulation
Number of Pieces
1
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Measurement Type
Metric
Item
Hex T-Handle Wrench
Corrosion Resistant
Yes
Shape
T-Handle
Features
Solid Core Handle, Superior Grip, Rigid Construction, Double Insulation, Distributes Pressure Evenly Through Gloved Hand
Material
Hardened Steel
Handle Type
T-Handle
Voltage Rating
1000V AC / 1500V DC
Color
Orange
Number of Tips
1
Series
Hex T-Handle Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.