
5/16 Long T-Handle Hex Wrench
Mfr # IHK-516L
Zoro # G411172478
product price: $49.95
/eaKey Features
Features
Solid Core Handle, Superior Grip, Rigid Construction, Double Insulation, Distributes Pressure Evenly Through Gloved Hand
Number of Pieces
1
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Tip Size
5/16 in
Finish
Double Layer Insulation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IHK-516L
Zoro #
G411172478
UPC #
696812005427
Country of Origin
United States
Dimensions
Tip Size
5/16 in
Handle Length
9 in
Details
Features
Solid Core Handle, Superior Grip, Rigid Construction, Double Insulation, Distributes Pressure Evenly Through Gloved Hand
Number of Pieces
1
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Item
Hex T-Handle Wrench
Finish
Double Layer Insulation
Shape
T-Handle
Measurement Type
SAE
Insulated / Uninsulated
Insulated
Corrosion Resistant
Yes
Handle Type
T-Handle
Material
Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.