Zoro Homepage

5/16 T-Handle Hex Wrench

  • Mfr # IHK-516

  • Zoro # G411172447


product price: $43.89
/ea

Key Features

Material
Hardened Steel
Insulated / Uninsulated
Insulated
Finish
Double Layer Insulation
Handle Type
T-Handle
Handle Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHK-516
Zoro #
G411172447
UPC #
696812005410
Country of Origin
United States

Dimensions

Handle Length
6 in
Tip Size
5/16 in

Details

Material
Hardened Steel
Insulated / Uninsulated
Insulated
Finish
Double Layer Insulation
Item
Hex T-Handle Wrench
Handle Type
T-Handle
Corrosion Resistant
Yes
Number of Pieces
1
Shape
T-Handle
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Measurement Type
SAE
Features
Solid Core Handle, Superior Grip, Rigid Construction, Double Insulation, Distributes Pressure Evenly Through Gloved Hand
Voltage Rating
1000V AC / 1500V DC
Color
Orange
Number of Tips
1
Series
Hex T-Handle Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.