Zoro Homepage

5/8 T-Handle Hex Wrench

  • Mfr # IHK-580

  • Zoro # G211172463


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Finish
Double Layer Insulation
Handle Type
T-Handle
Number of Pieces
1
Features
Solid Core Handle, Superior Grip, Rigid Construction, Double Insulation, Distributes Pressure Evenly Through Gloved Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHK-580
Zoro #
G211172463
UPC #
696812005489
Country of Origin
United States

Dimensions

Tip Size
5/8 in
Handle Length
6 in

Details

Measurement Type
SAE
Item
Hex T-Handle Wrench
Finish
Double Layer Insulation
Handle Type
T-Handle
Number of Pieces
1
Features
Solid Core Handle, Superior Grip, Rigid Construction, Double Insulation, Distributes Pressure Evenly Through Gloved Hand
Insulated / Uninsulated
Insulated
Corrosion Resistant
Yes
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Shape
T-Handle
Material
Hardened Steel
Color
Orange
Number of Tips
1
Series
Hex T-Handle Wrench
Voltage Rating
1000V AC / 1500V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.