Zoro Homepage

5MM T-Handle Hex Wrench

  • Mfr # IHK-5M

  • Zoro # G611172452


product price: $39.15
/ea

Key Features

Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Tip Size
5 mm
Insulated / Uninsulated
Insulated
Handle Type
T-Handle
Finish
Double Layer Insulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHK-5M
Zoro #
G611172452
UPC #
696812005502
Country of Origin
United States

Dimensions

Tip Size
5 mm
Handle Length
6 in

Details

Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Insulated / Uninsulated
Insulated
Handle Type
T-Handle
Finish
Double Layer Insulation
Item
Hex T-Handle Wrench
Corrosion Resistant
Yes
Material
Hardened Steel
Measurement Type
Metric
Number of Pieces
1
Features
Solid Core Handle, Superior Grip, Rigid Construction, Double Insulation, Distributes Pressure Evenly Through Gloved Hand
Shape
T-Handle
Color
Orange
Series
Hex T-Handle Wrench
Voltage Rating
1000V AC / 1500V DC
Number of Tips
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.