Zoro Homepage

6MM T-Handle Hex Wrench

  • Mfr # IHK-6M

  • Zoro # G311172479


product price: $41.39
/ea

Key Features

Corrosion Resistant
Yes
Finish
Double Layer Insulation
Insulated / Uninsulated
Insulated
Handle Type
T-Handle
Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHK-6M
Zoro #
G311172479
UPC #
696812005519
Country of Origin
United States

Dimensions

Handle Length
6 in
Tip Size
6 mm

Details

Corrosion Resistant
Yes
Finish
Double Layer Insulation
Insulated / Uninsulated
Insulated
Handle Type
T-Handle
Item
Hex T-Handle Wrench
Material
Hardened Steel
Features
Solid Core Handle, Superior Grip, Rigid Construction, Double Insulation, Distributes Pressure Evenly Through Gloved Hand
Shape
T-Handle
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Number of Pieces
1
Measurement Type
Metric
Color
Orange
Number of Tips
1
Series
Hex T-Handle Wrench
Voltage Rating
1000V AC / 1500V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.