
6Pc Metric Box End Wrench Set
Mfr # IBEWS-6M
Zoro # G211172005
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Size
10 mm - 17 mm
Finish
Double Layer Insulation, Orange
Corrosion Resistant
Yes
Material
Alloy Steel
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBEWS-6M
Zoro #
G211172005
UPC #
696812002907
Country of Origin
United States
Dimensions
Size
10 mm - 17 mm
Head Size
10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm
Details
Finish
Double Layer Insulation, Orange
Corrosion Resistant
Yes
Material
Alloy Steel
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Number of Points
12
Item
Box End Wrench Set
Head Type
Box End
Insulated
Yes
Color
Orange
Head Offset Angle
0°
Measurement Type
Metric
Features
Double Layer Insulation, Slender Head, Continuous Outer Layer Insulation, Smooth Transition Dual/Single Layer, Access to Tight Locations, Includes Wrench Roll Pouch
Head Movement
Fixed
Voltage Rating
1000V AC / 1500V DC
Offset
No
Single End/Double End
Single End
Ratcheting
No
Number of Pieces
6
Includes
Wrench Roll Pouch 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.