Zoro Homepage

7/32 Long Arm Allen Wrench

  • Mfr # IHW-732

  • Zoro # G411172270


product price: $29.69
/ea

Key Features

Handle Type
L-Handle
Measurement Type
SAE
Number of Pieces
1
Insulated / Uninsulated
Insulated
Tip Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHW-732
Zoro #
G411172270
UPC #
696812006134
Country of Origin
United States

Dimensions

Tip Size
7/32 in

Details

Handle Type
L-Handle
Measurement Type
SAE
Number of Pieces
1
Insulated / Uninsulated
Insulated
Item
Hex "L" Wrench
Shape
L-Shape
Features
Hardened American Steel, Double Insulation System, Wide Range of Sizes
Working Angle
90°
Corrosion Resistant
Yes
Material
Hardened Steel
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Finish
Double Layer Insulation
Series
Hex "L" Wrench
Number of Tips
1
Voltage Rating
1000V AC / 1500V DC
Color
Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.