Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.3Cal Contr Coverall: 2X

  • Mfr # CCVL8-2X

  • Zoro # G211165533


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Minimum Waist Size
50 in
Closure Type
FR Velcro
Arc Flash PPE Category
2
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Maximum Waist Size
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCVL8-2X
Zoro #
G211165533
UPC #
696812053244
Country of Origin
United States

Dimensions

Minimum Waist Size
50 in
Size
2X
Maximum Waist Size
50 in

Details

Item
Coverall (Navy)
Closure Type
FR Velcro
Arc Flash PPE Category
2
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Inseam
32 in
Color
Navy
ATPV Rating
8.3 cal/cm²
Garment Material Trade Name
FR Treated Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.