Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8Cal Contr Cvl BPK Kit: 3X

  • Mfr # BPK-CSCAK-3X

  • Zoro # G311169653


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Includes Safety Glasses
Yes
Maximum Waist Size
54 in
Maximum Chest Size
64 in
Minimum Waist Size
54 in
Garment Material Trade Name
FR Treated Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPK-CSCAK-3X
Zoro #
G311169653
UPC #
696812111579
Country of Origin
United States

Dimensions

Maximum Waist Size
54 in
Maximum Chest Size
64 in
Minimum Waist Size
54 in
Minimum Chest Size
64 in
Tag Size
3XL
Size
3X

Details

Includes Safety Glasses
Yes
Garment Material Trade Name
FR Treated Cotton
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Includes Face Shield
Yes
Closure Type
FR Velcro
Item
Coverall Kit - Deluxe Backpack
Inseam
32 in
Arc Rating (cal/cm²)
8.3 cal/cm²
Will Fit Over Boots
Yes
Color
Navy
Includes Hood
Yes
Visor Visibility Type
Anti-Fog Clear
ATPV Rating
8.3 cal/cm²
Headwear Included
Arc Flash Hood, Class E Hard Hat
Arc Flash PPE Category
2
Included Hood Type
Standard
Includes Carrying Bag
Yes
Series
Contractor 8.3 cal/cm²
Clothing Included
Coverall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.