Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8Cal Contr Cvl BPK Kit: M

  • Mfr # BPK-CSCAK-M

  • Zoro # G611169933


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Tag Size
M
Includes Hood
Yes
Includes Carrying Bag
Yes
Included Hood Type
Standard
ATPV Rating
8.3 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPK-CSCAK-M
Zoro #
G611169933
UPC #
696812111531
Country of Origin
United States

Dimensions

Tag Size
M
Minimum Chest Size
49 in
Maximum Waist Size
39 in
Minimum Waist Size
39 in
Size
M
Maximum Chest Size
49 in

Details

Includes Hood
Yes
Includes Carrying Bag
Yes
Included Hood Type
Standard
ATPV Rating
8.3 cal/cm²
Closure Type
FR Velcro
Clothing Included
Coverall
Headwear Included
Arc Flash Hood, Class E Hard Hat
Item
Coverall Kit - Deluxe Backpack
Inseam
32 in
Color
Navy
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Visor Visibility Type
Anti-Fog Clear
Includes Face Shield
Yes
Includes Safety Glasses
Yes
Arc Rating (cal/cm²)
8.3 cal/cm²
Arc Flash PPE Category
2
Series
Contractor 8.3 cal/cm²
Will Fit Over Boots
Yes
Garment Material Trade Name
FR Treated Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.