Zoro Homepage

8Cal Contr Cvl SC Kit: 2X

  • Mfr # AFSC-CSCAK-2X

  • Zoro # G711169291


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Clothing Included
Coverall
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Minimum Waist Size
50 in
Garment Material Trade Name
FR Treated Cotton
Arc Rating (cal/cm²)
8.3 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFSC-CSCAK-2X
Zoro #
G711169291
UPC #
696812090706
Country of Origin
United States

Dimensions

Minimum Waist Size
50 in
Size
2X
Minimum Chest Size
60 in
Tag Size
2XL
Maximum Waist Size
50 in
Maximum Chest Size
60 in

Details

Clothing Included
Coverall
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Garment Material Trade Name
FR Treated Cotton
Arc Rating (cal/cm²)
8.3 cal/cm²
Color
Navy
Will Fit Over Boots
Yes
ATPV Rating
8.3 cal/cm²
Closure Type
FR Velcro
Inseam
32 in
Includes Hood
Yes
Includes Face Shield
Yes
Arc Flash PPE Category
2
Includes Carrying Bag
Yes
Includes Safety Glasses
Yes
Included Hood Type
Standard
Headwear Included
Arc Flash Hood, Class E Hard Hat
Item
Coverall Kit - Arc Flash Storage Canister
Visor Visibility Type
Anti-Fog Clear
Series
Contractor 8.3 cal/cm²

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.