Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8Cal Contr Cvl SC Kit: 3X

  • Mfr # AFSC-CSCAK-3X

  • Zoro # G311169646


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Clothing Included
Coverall
Tag Size
3XL
Maximum Chest Size
64 in
Arc Rating (cal/cm²)
8.3 cal/cm²
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFSC-CSCAK-3X
Zoro #
G311169646
UPC #
696812090713
Country of Origin
United States

Dimensions

Tag Size
3XL
Maximum Chest Size
64 in
Minimum Chest Size
64 in
Minimum Waist Size
54 in
Maximum Waist Size
54 in
Size
3X

Details

Clothing Included
Coverall
Arc Rating (cal/cm²)
8.3 cal/cm²
Arc Flash PPE Category
2
Color
Navy
Item
Coverall Kit - Arc Flash Storage Canister
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Visor Visibility Type
Anti-Fog Clear
Included Hood Type
Standard
Includes Face Shield
Yes
Inseam
32 in
Closure Type
FR Velcro
Includes Safety Glasses
Yes
Headwear Included
Arc Flash Hood, Class E Hard Hat
Will Fit Over Boots
Yes
Series
Contractor 8.3 cal/cm²
Garment Material Trade Name
FR Treated Cotton
Includes Hood
Yes
ATPV Rating
8.3 cal/cm²
Includes Carrying Bag
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.