Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8Cal Contr Cvl SC Kit: 5X

  • Mfr # AFSC-CSCAK-5X

  • Zoro # G611170038


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Maximum Waist Size
62 in
Visor Visibility Type
Anti-Fog Clear
Will Fit Over Boots
Yes
Includes Face Shield
Yes
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFSC-CSCAK-5X
Zoro #
G611170038
UPC #
696812111302
Country of Origin
United States

Dimensions

Maximum Waist Size
62 in
Minimum Waist Size
62 in
Minimum Chest Size
72 in
Tag Size
5XL
Maximum Chest Size
72 in
Size
5X

Details

Visor Visibility Type
Anti-Fog Clear
Will Fit Over Boots
Yes
Includes Face Shield
Yes
Inseam
32 in
Item
Coverall Kit - Arc Flash Storage Canister
Garment Material Trade Name
FR Treated Cotton
Arc Rating (cal/cm²)
8.3 cal/cm²
ATPV Rating
8.3 cal/cm²
Includes Hood
Yes
Series
Contractor 8.3 cal/cm²
Included Hood Type
Standard
Closure Type
FR Velcro
Clothing Included
Coverall
Color
Navy
Arc Flash PPE Category
2
Headwear Included
Arc Flash Hood, Class E Hard Hat
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Includes Safety Glasses
Yes
Includes Carrying Bag
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.