Zoro Homepage

8Cal Contractor Cvl Kit: 2X

  • Mfr # CSCAK-2X

  • Zoro # G711169024


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Includes Carrying Bag
Yes
Maximum Chest Size
60 in
Maximum Waist Size
50 in
Arc Rating (cal/cm²)
8.3 cal/cm²
Tag Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCAK-2X
Zoro #
G711169024
UPC #
696812048424
Country of Origin
United States

Dimensions

Maximum Chest Size
60 in
Maximum Waist Size
50 in
Tag Size
2XL
Minimum Waist Size
50 in
Size
2X
Minimum Chest Size
60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.