Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8Cal Contractor Cvl Kit: XL

  • Mfr # CSCAK-XL

  • Zoro # G111169600


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Headwear Included
Arc Flash Hood, Class E Hard Hat
Includes Carrying Bag
Yes
Maximum Chest Size
56 in
ATPV Rating
8.3 cal/cm²
Includes Hood
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCAK-XL
Zoro #
G111169600
UPC #
696812048417
Country of Origin
United States

Dimensions

Maximum Chest Size
56 in
Minimum Waist Size
46 in
Size
XL
Maximum Waist Size
46 in
Tag Size
XL
Minimum Chest Size
56 in

Details

Headwear Included
Arc Flash Hood, Class E Hard Hat
Includes Carrying Bag
Yes
ATPV Rating
8.3 cal/cm²
Includes Hood
Yes
Will Fit Over Boots
Yes
Includes Face Shield
Yes
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Series
Contractor 8.3 cal/cm²
Garment Material Trade Name
FR Treated Cotton
Arc Flash PPE Category
2
Visor Visibility Type
Anti-Fog Clear
Item
Coverall Kit - Standard Duffle Bag
Closure Type
FR Velcro
Clothing Included
Coverall
Includes Safety Glasses
Yes
Included Hood Type
Standard
Color
Navy
Inseam
32 in
Arc Rating (cal/cm²)
8.3 cal/cm²

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.