Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8Cal Cvl & Tool Kit: 2X

  • Mfr # CSTCAK-2X

  • Zoro # G311169318


product price: $1,192.99
/ea
Free Shipping & Returns

Key Features

Tag Size
2XL
Included Hood Type
Standard
Closure Type
FR Velcro
Arc Rating (cal/cm²)
8.3 cal/cm²
Headwear Included
Arc Flash Hood, Class E Hard Hat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSTCAK-2X
Zoro #
G311169318
UPC #
696812048547
Country of Origin
United States

Dimensions

Tag Size
2XL
Minimum Waist Size
50 in
Maximum Waist Size
50 in
Size
2X
Maximum Chest Size
60 in
Minimum Chest Size
60 in

Details

Included Hood Type
Standard
Closure Type
FR Velcro
Arc Rating (cal/cm²)
8.3 cal/cm²
Headwear Included
Arc Flash Hood, Class E Hard Hat
Includes Hood
Yes
Item
Coverall Kit - Standard Duffle Bag with Tools
Garment Material Trade Name
FR Treated Cotton
Includes Safety Glasses
Yes
Arc Flash PPE Category
2
Visor Visibility Type
Anti-Fog Clear
Includes Face Shield
Yes
Color
Navy
ATPV Rating
8.3 cal/cm²
Clothing Included
Coverall
Will Fit Over Boots
Yes
Series
Contractor 8.3 cal/cm²
Inseam
32 in
Includes Carrying Bag
Yes
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.