Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8Cal Cvl & Tool Kit: M

  • Mfr # CSTCAK-M

  • Zoro # G311169639


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Series
Contractor 8.3 cal/cm²
Maximum Waist Size
39 in
Size
M
Garment Material Trade Name
FR Treated Cotton
Minimum Waist Size
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSTCAK-M
Zoro #
G311169639
UPC #
696812071309
Country of Origin
United States

Dimensions

Maximum Waist Size
39 in
Size
M
Minimum Waist Size
39 in
Maximum Chest Size
49 in
Tag Size
M
Minimum Chest Size
49 in

Details

Series
Contractor 8.3 cal/cm²
Garment Material Trade Name
FR Treated Cotton
ATPV Rating
8.3 cal/cm²
Color
Navy
Includes Carrying Bag
Yes
Visor Visibility Type
Anti-Fog Clear
Includes Hood
Yes
Includes Safety Glasses
Yes
Headwear Included
Arc Flash Hood, Class E Hard Hat
Included Hood Type
Standard
Closure Type
FR Velcro
Will Fit Over Boots
Yes
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Includes Face Shield
Yes
Clothing Included
Coverall
Inseam
32 in
Item
Coverall Kit - Standard Duffle Bag with Tools
Arc Rating (cal/cm²)
8.3 cal/cm²
Arc Flash PPE Category
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.