
8MM Box End Wrench
Mfr # BEW-08M
Zoro # G411172201
product price: $49.95
/eaKey Features
Finish
Double Layer Insulation, Orange
Head Type
Box End
Number of Points
12
Corrosion Resistant
Yes
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEW-08M
Zoro #
G411172201
UPC #
696812000774
Country of Origin
United States
Dimensions
Size
8 mm
Details
Finish
Double Layer Insulation, Orange
Head Type
Box End
Number of Points
12
Corrosion Resistant
Yes
Material
Alloy Steel
Item
Box End Wrench
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Measurement Type
Metric
Offset
No
Single End/Double End
Single End
Head Movement
Fixed
Insulated
Yes
Number of Pieces
1
Color
Orange
Voltage Rating
1000V AC / 1500V DC
Features
Double Layer Insulation, Slender Head, Continuous Outer Layer Insulation, Smooth Transition Dual/Single Layer, Access to Tight Locations
Head Offset Angle
0°
Ratcheting
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.