
8Pc Allen Wrench Set
Mfr # HWS-8L
Zoro # G011172243
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Finish
Double Layer Insulation
Corrosion Resistant
Yes
Shape
L-Shape
Working Angle
90°
Includes
Hex Key Pocket Pouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWS-8L
Zoro #
G011172243
UPC #
696812002402
Country of Origin
United States
Dimensions
Sizes Included
5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Details
Finish
Double Layer Insulation
Corrosion Resistant
Yes
Shape
L-Shape
Working Angle
90°
Includes
Hex Key Pocket Pouch
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Insulated / Uninsulated
Insulated
Number of Pieces
8
Features
Hardened American Steel, Double Insulation System, Includes Hex Key Pocket Pouch
Measurement Type
SAE
Handle Type
L-Handle
Item
Hex "L" Wrench Set
Material
Hardened Steel
Series
Hex "L" Wrench
Number of Tips
1
Voltage Rating
1000V AC / 1500V DC
Color
Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.