
9/16 DW T-Handle Skt Wrench
Mfr # TW12-12-18L
Zoro # G611172322
product price: $90.59
/ea
Free Shipping & Returns
Key Features
Measurement Type
SAE
Number of Pieces
1
Tip Size
9/16 in
Handle Type
T-Handle
Insulated / Uninsulated
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TW12-12-18L
Zoro #
G611172322
UPC #
696812017185
Country of Origin
United States
Dimensions
Tip Size
9/16 in
Handle Length
6 in
Overall Length
12 in
Details
Measurement Type
SAE
Number of Pieces
1
Item
T-Handle 6-Point Socket Wrench - Deep Wall Fully Insulated
Handle Type
T-Handle
Insulated / Uninsulated
Insulated
Corrosion Resistant
Yes
Material
Hardened Steel
Features
Deep Wall, Hollow Shank, Solid Core Handle, Hardened American Steel, Made in USA
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Shape
T-Handle
Finish
Double Layer Insulation
Color
Orange
Number of Tips
1
Drive Profile
6-Point
Voltage Rating
1000V AC / 1500V DC
Series
T-Handle Socket Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.