Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16 L T-Handle Hex Wrench

  • Mfr # IHK-916L

  • Zoro # G611172469


product price: $72.45
/ea

Key Features

Shape
T-Handle
Handle Type
T-Handle
Material
Hardened Steel
Measurement Type
SAE
Tip Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHK-916L
Zoro #
G611172469
UPC #
696812005618
Country of Origin
United States

Dimensions

Tip Size
9/16 in
Handle Length
9 in

Details

Shape
T-Handle
Handle Type
T-Handle
Material
Hardened Steel
Measurement Type
SAE
Insulated / Uninsulated
Insulated
Number of Pieces
1
Item
Hex T-Handle Wrench
Features
Solid Core Handle, Superior Grip, Rigid Construction, Double Insulation, Distributes Pressure Evenly Through Gloved Hand
Finish
Double Layer Insulation
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Corrosion Resistant
Yes
Number of Tips
1
Series
Hex T-Handle Wrench
Color
Orange
Voltage Rating
1000V AC / 1500V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.