Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level 4 , 3XL 1 PR

  • Mfr # XSG-CR400T-3X

  • Zoro # G211781245


product price: $13.29
/pr

Key Features

ANSI/ISEA Cut Level
4
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSG-CR400T-3X
Zoro #
G211781245
UPC #
696812160546
Country of Origin
China

Dimensions

Glove Size
3XL

Details

ANSI/ISEA Cut Level
4
Color
Gray

Description

  • •ANSI Cut Level 4
  • •Wrist Cuff Color: Navy Blue
  • •Applications: Finish Carpentry, Yard Maintenance, Light Material Handling, Plumbing, Demolition, Wire Stripping, Pipe Threading, Tile Cutting, Concrete Work, Duct & Sheet Metal Work, Chain Saw Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.