
Cut Level 4 , LG 1 PR
Mfr # XSG-CR400THV-LG
Zoro # G211781238
product price: $13.29
/prKey Features
ANSI/ISEA Cut Level
4
Color
HiViz Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XSG-CR400THV-LG
Zoro #
G211781238
UPC #
696812160423
Country of Origin
China
Dimensions
Glove Size
LG
Details
ANSI/ISEA Cut Level
4
Color
HiViz Yellow
Description
- •ANSI Cut Level 4
- •Wrist Cuff Color: Brown
- •Applications: Finish Carpentry, Yard Maintenance, Light Material Handling, Plumbing, Demolition, Wire Stripping, Pipe Threading, Tile Cutting, Concrete Work, Duct & Sheet Metal Work, Chain Saw Operation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.