This item is Discontinued.

Cemg HOSPITAL ANTE ROOM 72L X 80W X 85H S5042

This item is Discontinued.

Cemg

HOSPITAL ANTE ROOM 72L X 80W X 85H (Discontinued)

Mfr # S5042
Zoro # G204416369
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S5042
Zoro #
G204416369
UPC #
-
Country of Origin
China

Details

Weight
175

Description

Inflatable Shelter With Anteroom and One Lane Drive Through PoD/Rx/Vaccination
Includes 20 ft W x 20 ft L x 12 ft H inflatable structure for drive through connected to a 22 ft L x 22 ft W x 10 ft H unit by way of a 7 ft W x 12 ft L x 8 ft H ante-room/connector structure)
Structures are attached to one another with weather-tight seals at all openings
Complete packages can include HVAC, LED lighting, MoD box kit, inflatable tower lights and portable generators are available. Systems can also be delivered in a custom trailer. We have trailer experts on hand to assist with every detail from design through delivery.
Practical Design, Durable Construction
Deploy with minimal support staff
Designed and tested to withstand 60 mph winds
RF Welded seams in support tubes for superior strength– No glues used
Heavy duty 1100 Dtex polyester shell coated with plastomer on both sides
Resistant to fire, UV, chemicals and mildew
Powerful blower inflates structure in under 3 to 6minutes depending on size
HVAC ready with built in plenum
Attachment rings for lighting and Oxygen lines throughout
Modular Design: Several structures can be quickly interconnected utilizing the ANTEROOM
Sealable doors provide ample width for passage of a standard rolling stretcher
Ground floor attached to sidewalls to minimize trip hazard
Floor is DIY replaceable without special tools.
Windows with roll-up covers provide ventilation and rain protection with clear see-thru vinyl and screened layers.
Extremely stable, withstands winds up to 60 mph when tethered 4 Heavy duty bungee spring tie-down points at each corner. Additional stake points available for additional stability.
Fully integrated fly cover is reflective metallic silver to help moderate heat
Contain fittings for both electric inflator/deflator and SCBA bottle
Assembly and repair tool kit including spare valves is included (Glue not included)
Whip compatible with SCBA bottle
Tie-downs featuring elastic stress relief
Heavy duty steel tent pegs
Air Guard System
Available with permanent lighting system
Accessories Included
1 – Electric blower to inflate/deflate
1 – Trailer: 8-1/2′ W x 20′ L with 7K Onan generator, finished interior and awning
1 – One lane drive thru pod/vac station 20′ W x 20′ L x 12′ H with LED lighting
1 – Anteroom (Connector) 7′ W x 12′ L x 8′ H
1 – Inflatable Shelter 22′ W x 22′ L x 10′ H with LED lighting
1 – HVAC, 2.5 ton
1 – Electric manifold
1 – Heavy duty cart
1 – Generator 17.5 Kw
2 – Speed Bumps, 4′, modular
4 – Extension cords, 50’12/3, Single tap
1 – MoD box, 42′′
3 – Folding tables, 6′
4 – Folding chairs
1 – Oversized special needs cot
1 – Bariatric wheel chair
1 – Medical Responders Backpack Kit
50 – Safety traffic cones, 12′′
1 – Gas sensor
2 – High volume floor fans

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.