This item is Discontinued.

Cemg RE-HAB SHELTER 11 X 16 X 9, RED S5001RHB

This item is Discontinued.

Cemg

RE-HAB SHELTER 11 X 16 X 9, RED (Discontinued)

Mfr # S5001RHB
Zoro # G704416388
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S5001RHB
Zoro #
G704416388
UPC #
-
Country of Origin
China

Details

Weight
300

Description

CEMG Firefighter Rehab Inflatable Shelter Features
Extra-large door opening to accommodate fully-loaded firefighters
Easily deployable by one individual
HVAC plenum to allow for cooling and heating
Rugged zippers with extra-long pull to allow easy operation while wearing fire gloves
Contain fittings for both electric inflator/deflator and SCBA bottle
Practical Design, Durable Construction
Deploy with minimal support staff
Designed and tested to withstand 60 mph winds
RF Welded seams in support tubes for superior strength– No glues used
Heavy duty 1100 Dtex polyester shell coated with plastomer on both sides
Resistant to fire, UV, chemicals and mildew
Powerful blower inflates structure in under 3 to 6 minutes depending on size.
HVAC ready with built in plenum
Attachment rings for lighting and Oxygen lines throughout
Modular Design: Several structures can be quickly interconnected utilizing the ANTEROOM.
Sealable doors provide ample width for passage of a standard rolling stretcher.
Ground floor attached to sidewalls to minimize trip hazard.
Floor is DIY replaceable without special tools.
Windows with roll-up covers provide ventilation and rain protection with clear see-thru vinyl and screened layers.
Extremely stable, withstands winds up to 60 mph when tethered 4 Heavy duty bungee spring tie-down points at each corner. Additional stake points available for additional stability.
Fully integrated fly cover is reflective metallic silver to help moderate heat.
Contain fittings for both electric inflator/deflator and SCBA bottle
Repair kit is included. GLUE NOT INCLUDED.
Accessories Included
Electric blower to inflate/deflate
Whip compatible with SCBA bottle
Tiedowns featuring elastic stress relief
Assembly and repair tool kit, spare valves
Heavy duty steel tent pegs
Air Guard System
Accessories Available
Permanent LED lighting system
Power Generator
HVAC
Inflatable Light Towers
Complete packages, including HVAC, LED lighting, inflatable tower lights and portable generators are available. System can be delivered in a custom trailer. We have trailer experts on hand to assist with every detail from design through delivery.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.