Zoro Homepage
This item is Discontinued.
Cengage Learning Electrical Reference Book, AC Theory, English, Hardcover, Publisher: Cengage Learning 9781435489028

Electrical Reference Book, AC Theory, English, Hardcover, Publisher: Cengage Learning (Discontinued)

  • Mfr # 9781435489028
  • Zoro # G3941445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9781435489028
Zoro #
G3941445
UPC #
-
Country of Origin
United States

Dimensions

Width
8 37/64 in
Height
10 29/32 in

Details

Item
Reference Book
Language
English
Book Type
Electrical
Book Format
Hardcover
Book Title
AC Theory
Publisher
Cengage Learning
ISBN-10
1435489020
Publication Date
14/4/2010
Book Description
ISBN-13
978-1435489028
Number of Pages
384

Description

Reference Book, AC Theory, Hardcover, Publisher Cengage Learning, Publication Date 14/4/2010, ISBN-10 1435489020, ISBN-13 978-1435489028, Language English, Number of Pages 384

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.