Criminal Justice Reference Book, The American System of Criminal Justice, English, Loose Leaf (Discontinued)
- Mfr # 9781285459097
- Zoro # G8856933
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9781285459097
Zoro #
G8856933
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Depth
1 in
Height
10 39/64 in
Details
Item
Reference Book
Language
English
Book Type
Criminal Justice
Book Format
Loose Leaf
Book Title
The American System of Criminal Justice
Publisher
Cengage
Number of Pages
800
Publication Date
41508
Book Edition
14th.
ISBN-10
1285459091
ISBN-13
9781285459097
Book Description
Description
Reference Book, The American System of Criminal Justice, Loose Leaf, Publisher Cengage, Book Edition 14th., Publication Date 41508, ISBN-10 1285459091, ISBN-13 9781285459097, Language English, Number of Pages 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.