Electrical Reference Book, Applied Codeology: Navigating the NEC(R) 2008, English, Hardcover (Discontinued)
- Mfr # 9781418073497
- Zoro # G3938392
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9781418073497
Zoro #
G3938392
UPC #
-
Country of Origin
United States
Dimensions
Width
8 39/64 in
Depth
51/64 in
Height
10 29/32 in
Details
Item
Reference Book
Language
English
Book Type
Electrical
Book Format
Hardcover
Book Title
Applied Codeology: Navigating the NEC(R) 2008
Publisher
Delmar Cengage Learning
Book Description
The Book Introduces Simple Techniques that Allow Readers to Quickly Identify and Locate Various Nec(R) Sections
Publication Date
12/20/2007
Number of Pages
304
ISBN-10
1418073490
ISBN-13
978-1418073497
Description
Reference Book, Applied Codeology: Navigating the NEC(R) 2008, Hardcover, Publisher Delmar Cengage Learning, Publication Date 12/20/2007, ISBN-10 1418073490, ISBN-13 978-1418073497, Language English, Number of Pages 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.